Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Navy, M
Mfr # 10019062
Zoro # G701942149
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10019062
- Zoro # G701942149
- UPC # 889359170295
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Sleeve Length | 34 1/2 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Minimum Waist Size | 31 in |
Maximum Waist Size | 34 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 6.5 oz, Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in, Minimum Waist Size 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H, PK6 (48JR96)
- STRANCO Die-Cut Reflective Letter Label, O (DWR-SINGLE-8-O)
- ANSELL Microflex Chemical Resistant Gloves, Neoprene/Nitrile, 11 in L, Powder-Free, Green, Large, 50 Pack (93-260)
- ALLEGRO INDUSTRIES Airline Hose, 50 ft., Polyvinyl/Polyester (9101-50B)
- ARIAT Flame-Resistant Shirt, Tan, M (10025402)
- ARIAT FR Durastretch Work Shirt, Size M (10039228)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10022329)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039161)
- ARIAT FR Durastretch Work Shirt, Size M (10039161)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- Ariat Flame Resistant & Arc Flash Shirts