Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Navy, L
Mfr # 10018816
Zoro # G301942082
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot
- Standards NFPA 70E / NFPA 2112
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10018816
- Zoro # G301942082
- UPC # 889359159658
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Sleeve Length Type | Long |
Minimum Chest Size | 42 in |
Sleeve Length | 37 1/2 in |
Maximum Waist Size | 38 in |
Maximum Chest Size | 44 in |
Size - Body Type | Tall |
Minimum Waist Size | 36 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 6.5 oz, Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTX Pouch, 6-1/2" L x 7" W, Cordura, Black (F1 VTX5155)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/Large) (1278FR-LZ-RD-LG)
- ANSELL 24" Chemical Resistant Gloves, PVC, 8, 1 PR (23-201)
- SALISBURY Rubber Insulating Glove Class 00 Epdm, PR (E0014BL/10)
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10022899)
- ARIAT FR Durastretch Work Shirt, Size L (10039161)
- ARIAT FR Crew Longsleeve Tee, Red, L, Tall, Long (10023941)
- ARIAT Flame-Resistant Shirt, Blue, XL (10013513)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- ARIAT Flame-Resistant Shirt, Tan, 2XL (10025402)
- ARIAT FR Crew Longsleeve Tee, Gray, 3XL, Tall (10022329)
- Ariat Arc Flash and Flame Resistant Clothing