Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Gray, S
Mfr # 10025429
Zoro # G401935724
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Fabric Weight 5.3 oz
- ATPV Rating 9.5 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10025429
- Zoro # G401935724
- UPC # 889359746506
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Size - Body Type | Regular |
Minimum Chest Size | 35 in |
Sleeve Length | 33 1/4 in |
Maximum Chest Size | 37 in |
Sleeve Length Type | Long |
Maximum Waist Size | 30 in |
Minimum Waist Size | 29 in |
Description
ANSI Class Not Rated, ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.3 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name GlenGuard(R), Maximum Chest Size 37 in, Maximum Waist Size 30 in, Minimum Chest Size 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Miscellaneous Dangerous Goods Placard UN 3077, Removable Vinyl, 25/pk (ZEZ19-77)
- C.H. HANSON Rhino Letter Stamp Set, A-Z (21760)
- JACKSON SAFETY Hard Hat, Ratchet (4-Point), Orange, 12 PK (14839)
- KLEIN TOOLS Lockouts with Interlocking Tabs 1-Inch Diameter (45200)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, M (10031020)
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10018816)
- ARIAT FR Durastretch Work Shirt, Size L (10039295)
- ARIAT Womens FR Button Down Shirt, White, L (10027850)
- ARIAT Flame-Resistant Shirt, Navy, S (10018816)
- PROPPER Tactical Shirt, LAPD Navy, Size L Reg (F531150450L)
- Ariat Arc Flash and Flame Resistant Clothing