Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Gray, M
Mfr # 10025429
Zoro # G201942151
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fabric Weight 5.3 oz
- ATPV Rating 9.5 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10025429
- Zoro # G201942151
- UPC # 889359746513
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Maximum Waist Size | 34 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Sleeve Length | 34 1/2 in |
Minimum Chest Size | 38 in |
Minimum Waist Size | 31 in |
Maximum Chest Size | 40 in |
Description
ANSI Class Not Rated, ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.3 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name GlenGuard(R), Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W765)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWTBX-Y3X)
- PEAKWORKS Double Leg Protection Contractor Kit (V8252336)
- OIL-DRI Spill Kit, Universal (L90667)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10022329)
- ARIAT FR Henley Longsleeve Tee, Gray, L (10013519)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10018439)
- ARIAT FR Button Down Shirt, Navy, XL, Tall, Long (10019062)
- ARIAT FR Durastretch Work Shirt, Size M (10039161)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X (80070-0-107)
- Ariat Workwear and Protective Clothing