Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Gray, L
Mfr # 10025429
Zoro # G801935737
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Fabric Weight 5.3 oz
- ATPV Rating 9.5 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10025429
- Zoro # G801935737
- UPC # 889359746520
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Minimum Chest Size | 42 in |
Sleeve Length | 35 1/2 in |
Maximum Waist Size | 39 in |
Maximum Chest Size | 44 in |
Minimum Waist Size | 35 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.3 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name GlenGuard(R), Maximum Chest Size 44 in, Maximum Waist Size 39 in, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Smock Apron, Yellow, 46-1/2 In. L (11G030)
- RINGERS GLOVES Glove, Rescue, Stealth, 2XL, Pr (313-12)
- HONEYWELL NORTH North(TM) 7600 Welding Respirator, S (760008ASW)
- ULTRATECH Table Top Spill Berm (2051)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10018816)
- ARIAT FR Combat Stretch Patriot Work Shirt, XLT (10035420)
- ARIAT FR Durastretch Work Shirt, Size L (10039398)
- ARIAT FR Durastretch Work Shirt, Size 2XLT (10039295)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10019007)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10023941)
- Ariat Flame Resistant & Arc Flash Shirts