Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Gray, 4XL
Mfr # 10012253
Zoro # G801935904
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot
- Standards NFPA 70E / NFPA 2112
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10012253
- Zoro # G801935904
- UPC # 889359564919
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4XL |
Minimum Chest Size | 56 in |
Size - Body Type | Regular |
Minimum Waist Size | 53 in |
Maximum Chest Size | 59 in |
Sleeve Length Type | Long |
Maximum Waist Size | 55 in |
Sleeve Length | 38 1/2 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 6.5 oz, Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 59 in, Maximum Waist Size 55 in, Minimum Chest Size 56 in, Minimum Waist Size 53 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, Black on Clear (TZE141)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113109)
- INDUSTRIAL SCIENTIFIC Cal Gas, Ammonia, 34L (18105593)
- CAT WORKWEAR Rib Watch Cap, One Size, Black (W01443-016)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10023941)
- ARIAT Womens FR Button Down Shirt, White, S (10027850)
- ARIAT FR Durastretch Work Shirt, Size M (10027885)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10019007)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10022327)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- ARIAT FR Crew Longsleeve Tee, Navy, S (10022327)
- Ariat Flame Resistant & Arc Flash Shirts