Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Blue, XL
Mfr # 10027886
Zoro # G801935683
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fabric Weight 7 oz
- ATPV Rating 8.9 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027886
- Zoro # G801935683
- UPC # 889359965587
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Maximum Chest Size | 48 in |
Maximum Waist Size | 42 in |
Minimum Chest Size | 46 in |
Sleeve Length | 38 1/2 in |
Minimum Waist Size | 40 in |
Sleeve Length Type | Long |
Size - Body Type | Tall |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name DuraStretch(TM), Maximum Chest Size 48 in, Maximum Waist Size 42 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Neck Style Collar, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-L)
- CAROLINA SHOE Work Boots, Mens, 10.5, D, Pull On, 10inH, PR (CA4582)
- HOTHANDS-HEATMAX HotHands Hand Warmers, PK2 (HH2)
- TOP TAPE & LABEL. INCOM Anti Slip Traction Walk Tape Roll, 2 x 60' (SG7002CB)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10019028)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10019007)
- ARIAT FR Button Down Shirt, Gray, XL (10019063)
- ARIAT FR Crew Longsleeve Tee, Red, S (10023941)
- ARIAT FR Crew Longsleeve Tee, Red, L, Tall, Long (10023941)
- ARIAT Flame-Resistant Shirt, Navy, L (10022899)
- 5.11 Performance Polo, 3XL, Black (72049)
- Ariat Flame Resistant & Arc Flash Shirts