Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Blue, XL
Mfr # 10027886
Zoro # G701935622
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Fabric Weight 7 oz
- ATPV Rating 8.9 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027886
- Zoro # G701935622
- UPC # 889359965532
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Maximum Chest Size | 48 in |
Size - Body Type | Regular |
Sleeve Length | 36 in |
Maximum Waist Size | 43 in |
Minimum Chest Size | 45 in |
Minimum Waist Size | 41 in |
Sleeve Length Type | Long |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name DuraStretch(TM), Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 45 in, Minimum Waist Size 41 in, Neck Style Collar, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Pickup Tl Telescp Mag, 2593 (2593)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 13, PR (5699)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, M, 12PK (N9699M)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (2 in.), Polycarbonate, Clear (KIT-901)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10018439)
- ARIAT FR Crew Longsleeve Tee, Red, M (10019028)
- ARIAT Flame-Resistant Shirt, Red, M (10015945)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ARIAT FR Button Down Shirt, Gray, L (10012253)
- PIP FR Clothing (385-FRRS-NV/2X)
- Ariat Arc Flash and Flame Resistant Clothing