Ariat

Flame-Resistant Shirt, Blue, XL


product price: $99.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size XL
  • Color Blue
  • Fabric Weight 6.5 oz
  • ATPV Rating 8.9 cal/sq cm
  • Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Pin Strip
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Maximum Waist Size 43 in
Maximum Chest Size 48 in
Sleeve Length Type Long
Size - Body Type Regular
Minimum Waist Size 41 in
Minimum Chest Size 45 in
Sleeve Length 36 in

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 6.5 oz, Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Pin Strip, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Nylon, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 45 in, Minimum Waist Size 41 in, Moisture-Wicking Yes, Neck Style Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.