Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Blue, L
Mfr # 10013513
Zoro # G901935859
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10013513
- Zoro # G901935859
- UPC # 884849707289
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Minimum Waist Size | 35 in |
Maximum Waist Size | 39 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Sleeve Length | 35 1/2 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 6.5 oz, Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Nylon, Maximum Chest Size 44 in, Maximum Waist Size 39 in, Minimum Chest Size 42 in, Minimum Waist Size 35 in, Moisture-Wicking Yes, Neck Style Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 7500 Series Inhalation Valve (3M 7582)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (GHR6-RED)
- NMC Danger Propane No Smoking No Open Flame Sign, D397P (D397P)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (311YB3)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, M (10025432)
- ARIAT FR Durastretch Work Shirt, Size M (10039294)
- ARIAT FR Pullover Hoodie, Men's, M (10032830)
- ARIAT FR Durastretch Work Shirt, Size M (10039228)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- Ariat Flame Resistant & Arc Flash Shirts