Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Blue, 4XL
Mfr # 10013513
Zoro # G301935688
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10013513
- Zoro # G301935688
- UPC # 889359564858
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4XL |
Sleeve Length | 38 1/2 in |
Minimum Waist Size | 53 in |
Maximum Waist Size | 55 in |
Maximum Chest Size | 59 in |
Minimum Chest Size | 56 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 6.5 oz, Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Nylon, Maximum Chest Size 59 in, Maximum Waist Size 55 in, Minimum Chest Size 56 in, Minimum Waist Size 53 in, Moisture-Wicking Yes, Neck Style Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Sign, 1203 3 Dot, Pk50, Material: Adhesive Backed Vinyl (DL41BP50)
- SAS SAFETY RAINSUIT XL PVC LT WT (SA6814)
- NATIONAL MARKER CO Double Pole Circuit Breaker Lockout - Standard Toggles (CB04*)
- PROFLEX BY ERGODYNE Kneeling, Pad, XL, Black (390)
- ARIAT Flame-Resistant Shirt, Navy, XL (10019062)
- ARIAT Womens FR Button Down Shirt, White, M (10027850)
- ARIAT Flame-Resistant Shirt, Tan, M (10025402)
- ARIAT FR Durastretch Work Shirt, Size M (10039228)
- ARIAT Womens FR Button Down Shirt, White, XL (10027850)
- ARIAT FR Crew Longsleeve Tee, Red, S (10023941)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- Ariat Workwear and Protective Clothing