Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Blue, 2XL
Mfr # 10027886
Zoro # G801935768
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Fabric Weight 7 oz
- ATPV Rating 8.9 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10027886
- Zoro # G801935768
- UPC # 889359965594
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Minimum Waist Size | 42 in |
Sleeve Length Type | Long |
Maximum Waist Size | 46 in |
Size - Body Type | Tall |
Sleeve Length | 39 1/2 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 49 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name DuraStretch(TM), Maximum Chest Size 52 in, Maximum Waist Size 46 in, Minimum Chest Size 49 in, Minimum Waist Size 42 in, Neck Style Collar, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1505-RD_14X10 (U3-1505-RD_14X10)
- VIKING Open Road Safety Pant Green (D6323PG-XL)
- TAPE LOGIC Tape Logic® Number Labels, "5", 2" Circle, Fluorescent Yellow, 500/Roll (DL6773)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR (1356L)
- ARIAT FR Durastretch Work Shirt, Size M (10027885)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- ARIAT Flame-Resistant Shirt, Blue, XL (10027886)
- ARIAT Flame-Resistant Shirt, Tan, M (10025402)
- ARIAT FR Crew Longsleeve Tee, Red, S (10023941)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10022329)
- ARIAT Womens FR Button Down Shirt, White, L (10027850)
- Ariat Flame Resistant & Arc Flash Shirts