Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Blue, 2XL
Mfr # 10027886
Zoro # G701942156
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Fabric Weight 7 oz
- ATPV Rating 8.9 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027886
- Zoro # G701942156
- UPC # 889359965549
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Maximum Waist Size | 47 in |
Minimum Chest Size | 49 in |
Maximum Chest Size | 52 in |
Minimum Waist Size | 45 in |
Sleeve Length | 36 1/2 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name DuraStretch(TM), Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 49 in, Minimum Waist Size 45 in, Neck Style Collar, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady B30 Series Indoor-Outdoor Industrial Vinyl Labels, 3inW X 100'L, White, (B30C-3000-595-WT)
- REEBOK Athletic Shoe, M, 7, Black, PR (RB423)
- CLC WORK GEAR CLC Tool Works 110RED Work Suspender, Nylon, Red (110RED)
- LYLE Decaldanger High Voltage, 14"x10", LCU4-0230-ND_14X10 (LCU4-0230-ND_14X10)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10019015)
- ARIAT Flame-Resistant Shirt, Blue, XL (10013513)
- ARIAT FR Crew Longsleeve Tee, Tan, 2XL (10022328)
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10018816)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10019007)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, L (FRS160-KHI LRG REG)
- Ariat Arc Flash and Flame Resistant Clothing