Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Button Down Work Shirt, S
Mfr # 10030292
Zoro # G501935822
product price: $159.95
/ea
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Lime
- Fabric Weight 6 oz
- ATPV Rating 8.5 cal/sq cm
- Features Abrasion-Resistant in High-Friction Areas, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Water Repellent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10030292
- Zoro # G501935822
- UPC # 192904160055
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Maximum Chest Size | 37 in |
Maximum Waist Size | 30 in |
Size - Body Type | Regular |
Minimum Waist Size | 29 in |
Minimum Chest Size | 35 in |
Sleeve Length Type | Long |
Sleeve Length | 33 1/4 in |
Description
ANSI Class 3, ATPV Rating 8.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 6 oz, Features Abrasion-Resistant in High-Friction Areas, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Water Repellent, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Button Down Work Shirt, Material Trade Name Cotton, Modacrylic, Maximum Chest Size 37 in, Maximum Waist Size 30 in, Minimum Chest Size 35 in, Minimum Waist Size 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, XL, 1000 PK (7010XL)
- DEWALT Premium Leather Welding Gloves, Medium (DXMF04051MD)
- CONVENTIONAL POST PRIME Flat Top Rope Post, 37-1/2inH, Black, PK2 (CP61S-SB-2PK)
- BRADY Identification Label, 3In H, PK500, 30666 (30666)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ARIAT FR Durastretch Work Shirt, Size XL (10027885)
- ARIAT Womens FR Button Down Shirt, White, M (10027850)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, 2XL (10025432)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, S (10031020)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- Ariat Workwear and Protective Clothing