Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ariat
Bib Overalls, Tan, S
Mfr # 10023459
Zoro # G802569320
product price: $349.95
/ea
Free Shipping & Returns
$349.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 54 cal/sq cm
- Size - Body Type Tall
- Minimum Waist Size 29 in
- Size S
- Includes Lining Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023459
- Zoro # G802569320
- UPC # 889359576189
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size - Body Type | Tall |
Minimum Waist Size | 29 in |
Size | S |
Maximum Waist Size | 31 in |
Size (Max. Waist x Inseam) | 31 in x 34 in |
Details
ATPV Rating | 54 cal/sq cm |
Includes Lining | Yes |
Arc Flash PPE Category | 4 |
Number of Inside Pockets | 1 |
Item | Bib Overalls |
Fabric Weight | 11 oz |
Standards | NFPA 2112, NFPA 70E |
Number of Outside Pockets | 10 |
Inseam | 34 in |
High-Visibility | No |
Features | Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets |
Protection Type | Cold-Condition Insulated |
Closure Type | Adjustable Straps, Buckle |
Insulated for Cold Conditions | Yes |
Color | Tan |
ANSI Class | Not Rated |
Ankle Closure | Zipper |
Number of Pockets | 11 |
Garment Material Trade Name | Canvas |
Description
ATPV Rating 54 cal/sq cm, Ankle Closure Zipper, Arc Flash PPE Category 4, Closure Type Adjustable Straps, Buckle, Color Tan, Fabric Weight 11 oz, Features Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets, High-Visibility No, Includes Lining Yes, Inseam 34 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Canvas, Maximum Waist Size 31 in, Minimum Waist Size 29 in, Number of Inside Pockets 1, Number of Outside Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 10 ft. L x Vinyl Foam, 9/16" Thick (3906509003X10)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Carbon Monoxide (17134487)
- SHOWA SHOWA 730 15 Mil FlockLined Nitrile Gloves, 12PK (730-07)
- NOTRAX Antifatigue Mat, Black/Yellow, 6 ft. L x 2 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415S0026BY)
- ARIAT Bib Overalls, Navy, XL (10034731)
- ARIAT Bib Overalls, Navy, L (10034651)
- ARIAT Bib Overalls, Tan, 4XL (10023459)
- ARIAT Bib Overalls, Tan, L (10023459)
- ARIAT Bib Overalls, Navy, L (10034731)
- ARIAT Bib Overalls, Navy, XL (10034731)
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, 3XL (O12007)
- Ariat Arc Flash and Flame Resistant Clothing