Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ariat
Bib Overalls, Tan, 4XL
Mfr # 10023459
Zoro # G602569322
product price: $359.95
/ea
Free Shipping & Returns
$359.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Closure Type Adjustable Straps, Buckle
- Standards NFPA 2112, NFPA 70E
- Arc Flash PPE Category 4
- Number of Outside Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023459
- Zoro # G602569322
- UPC # 889359576295
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3XL |
Size - Body Type | Tall |
Maximum Waist Size | 55 in |
Minimum Waist Size | 53 in |
Size (Max. Waist x Inseam) | 55 in x 36 in |
Details
Closure Type | Adjustable Straps, Buckle |
Standards | NFPA 2112, NFPA 70E |
Arc Flash PPE Category | 4 |
Number of Outside Pockets | 10 |
Inseam | 36 in |
Includes Lining | Yes |
Protection Type | Cold-Condition Insulated |
High-Visibility | No |
Fabric Weight | 11 oz |
ATPV Rating | 54 cal/sq cm |
Color | Tan |
Number of Inside Pockets | 1 |
Insulated for Cold Conditions | Yes |
Features | Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets |
ANSI Class | Not Rated |
Ankle Closure | Zipper |
Item | Bib Overalls |
Garment Material Trade Name | Canvas |
Number of Pockets | 11 |
Description
ATPV Rating 54 cal/sq cm, Ankle Closure Zipper, Arc Flash PPE Category 4, Closure Type Adjustable Straps, Buckle, Color Tan, Fabric Weight 11 oz, Features Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets, High-Visibility No, Includes Lining Yes, Inseam 36 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Canvas, Maximum Waist Size 55 in, Minimum Waist Size 53 in, Number of Inside Pockets 1, Number of Outside Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8904B)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (6001S)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, XL (L535BK RG XL)
- BRADY Pipe Marker, Domestic Cold Water, Green, 7084-1 (7084-1)
- ARIAT Bib Overalls, Navy, L (10034651)
- ARIAT Bib Overalls, Navy, XL (10034731)
- ARIAT Bib Overalls, Tan, 4XL (10023459)
- ARIAT Bib Overalls, Navy, L (10034731)
- ARIAT Bib Overalls, Gray, L (10034650)
- ARIAT Bib Overalls, Tan, L (10023459)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 52 Short (101017-410 52 SHT)
- Ariat Flame Resistant & Arc Flash Overalls & Coveralls