Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ariat
Bib Overalls, Tan, 4XL
Mfr # 10023459
Zoro # G402569355
Free Shipping & Returns
$359.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 54 cal/sq cm
- Protection Type Cold-Condition Insulated
- Closure Type Adjustable Straps, Buckle
- High-Visibility No
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10023459
- Zoro # G402569355
- UPC # 192904155761
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Minimum Waist Size | 53 in |
Size - Body Type | Tall |
Maximum Waist Size | 55 in |
Size | 4XL |
Size (Max. Waist x Inseam) | 55 in x 34 in |
Details
ATPV Rating | 54 cal/sq cm |
Protection Type | Cold-Condition Insulated |
Closure Type | Adjustable Straps, Buckle |
High-Visibility | No |
Standards | NFPA 2112, NFPA 70E |
Number of Inside Pockets | 1 |
Includes Lining | Yes |
Inseam | 34 in |
Features | Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets |
Number of Outside Pockets | 10 |
Ankle Closure | Zipper |
Arc Flash PPE Category | 4 |
Insulated for Cold Conditions | Yes |
ANSI Class | Not Rated |
Item | Bib Overalls |
Color | Tan |
Fabric Weight | 11 oz |
Garment Material Trade Name | Canvas |
Number of Pockets | 11 |
Description
ATPV Rating 54 cal/sq cm, Ankle Closure Zipper, Arc Flash PPE Category 4, Closure Type Adjustable Straps, Buckle, Color Tan, Fabric Weight 11 oz, Features Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets, High-Visibility No, Includes Lining Yes, Inseam 34 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Canvas, Maximum Waist Size 55 in, Minimum Waist Size 53 in, Number of Inside Pockets 1, Number of Outside Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Chemical Neutralizer, Acids, 40 lb. (440040)
- 3M DBI-SALA Swaged Cable, 55 ft, 620 lb Weight Capacity, Silver (6104055)
- ANSELL Activarmr Cut-Resistant Gloves, A5 Cut Level, Goatskin Leather Palm, Large (Size 9), 1 Pair (70-765)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-377/XXL)
- ARIAT Bib Overalls, Navy, L (10034651)
- ARIAT Bib Overalls, Navy, XL (10034731)
- ARIAT Bib Overalls, Tan, L (10023459)
- ARIAT Bib Overalls, Navy, L (10034731)
- ARIAT Bib Overalls, Gray, L (10034650)
- ARIAT Bib Overalls, Navy, XL (10034731)
- MCR SAFETY Flame-Resistant Coverall, 46 Size (SBC201146)
- Ariat Workwear and Protective Clothing