Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ariat
Bib Overalls, Tan, 3XL
Mfr # 10023459
Zoro # G902569343
product price: $359.95
/ea
Free Shipping & Returns
$359.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 4
- ANSI Class Not Rated
- Insulated for Cold Conditions Yes
- Size 3XL
- Number of Outside Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023459
- Zoro # G902569343
- UPC # 889359576233
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3XL |
Size - Body Type | Tall |
Maximum Waist Size | 51 in |
Minimum Waist Size | 49 in |
Size (Max. Waist x Inseam) | 51 in x 34 in |
Details
Arc Flash PPE Category | 4 |
Item | Bib Overalls |
ANSI Class | Not Rated |
Insulated for Cold Conditions | Yes |
Number of Outside Pockets | 10 |
Ankle Closure | Zipper |
Number of Inside Pockets | 1 |
Inseam | 34 in |
Features | Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets |
Closure Type | Adjustable Straps, Buckle |
Standards | NFPA 2112, NFPA 70E |
Fabric Weight | 11 oz |
Includes Lining | Yes |
Color | Tan |
Protection Type | Cold-Condition Insulated |
ATPV Rating | 54 cal/sq cm |
High-Visibility | No |
Number of Pockets | 11 |
Garment Material Trade Name | Canvas |
Description
ATPV Rating 54 cal/sq cm, Ankle Closure Zipper, Arc Flash PPE Category 4, Closure Type Adjustable Straps, Buckle, Color Tan, Fabric Weight 11 oz, Features Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets, High-Visibility No, Includes Lining Yes, Inseam 34 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Canvas, Maximum Waist Size 51 in, Minimum Waist Size 49 in, Number of Inside Pockets 1, Number of Outside Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Wall Mount Bracket (97584086)
- TOUGH GUY Door Barricade Sign, 14 in Height, 18 in Width, Nylon, English, Spanish (6GJA0)
- ANSELL Gloves, Size 8, PR (87-297)
- WALKERS Over-the-Head Youth Ear Muffs, 23 dB, Childrens, Blue (GWP-FKDM-BL)
- ARIAT Bib Overalls, Tan, 4XL (10023459)
- ARIAT Bib Overalls, Navy, L (10034651)
- ARIAT Bib Overalls, Navy, XL (10034731)
- ARIAT Bib Overalls, Navy, L (10034731)
- ARIAT Bib Overalls, Gray, L (10034650)
- ARIAT Bib Overalls, Navy, XL (10034731)
- PORTWEST Classic 88/12 FR Coverall, XL (UFR87)
- Ariat Flame Resistant & Arc Flash Overalls & Coveralls