Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ariat
Bib Overalls, Tan, 3XL
Mfr # 10023459
Zoro # G302569356
product price: $359.95
/ea
Free Shipping & Returns
$359.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Adjustable Straps, Buckle
- ANSI Class Not Rated
- Ankle Closure Zipper
- Number of Inside Pockets 1
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023459
- Zoro # G302569356
- UPC # 889359576110
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3XL |
Size - Body Type | Short |
Minimum Waist Size | 49 in |
Maximum Waist Size | 51 in |
Size (Max. Waist x Inseam) | 51 in x 30 in |
Details
Color | Tan |
Item | Bib Overalls |
Closure Type | Adjustable Straps, Buckle |
ANSI Class | Not Rated |
Ankle Closure | Zipper |
Number of Inside Pockets | 1 |
Standards | NFPA 2112, NFPA 70E |
Insulated for Cold Conditions | Yes |
ATPV Rating | 54 cal/sq cm |
Includes Lining | Yes |
Protection Type | Cold-Condition Insulated |
Number of Outside Pockets | 10 |
Fabric Weight | 11 oz |
Features | Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets |
Inseam | 30 in |
High-Visibility | No |
Arc Flash PPE Category | 4 |
Garment Material Trade Name | Canvas |
Number of Pockets | 11 |
Description
ATPV Rating 54 cal/sq cm, Ankle Closure Zipper, Arc Flash PPE Category 4, Closure Type Adjustable Straps, Buckle, Color Tan, Fabric Weight 11 oz, Features Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets, High-Visibility No, Includes Lining Yes, Inseam 30 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Canvas, Maximum Waist Size 51 in, Minimum Waist Size 49 in, Number of Inside Pockets 1, Number of Outside Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Marking Flag, Yellow, Solid Pattern, PK25 (SF-21/YL)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8946B)
- ACCUFORM DECORATIVE PVC SIGN FRAME PRESTIGE HSF1308 (HSF1308)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1485WN)
- ARIAT Bib Overalls, Gray, L (10034650)
- ARIAT Bib Overalls, Navy, L (10034731)
- ARIAT Bib Overalls, Tan, L (10023459)
- ARIAT Bib Overalls, Navy, L (10034651)
- ARIAT Bib Overalls, Tan, 4XL (10023459)
- ARIAT Bib Overalls, Navy, XL (10034731)
- SALISBURY Arc Flash Bib Overall, HRC4, Green, M (ACB4030PLTM)
- Ariat Arc Flash and Flame Resistant Clothing