Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ariat
Bib Overalls, Tan, 3XL
Mfr # 10023459
Zoro # G202569364
product price: $359.95
/ea
Free Shipping & Returns
$359.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- High-Visibility No
- Fabric Weight 11 oz
- Insulated for Cold Conditions Yes
- Protection Type Cold-Condition Insulated
- ANSI Class Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023459
- Zoro # G202569364
- UPC # 889359576172
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Minimum Waist Size | 49 in |
Size - Body Type | Regular |
Size | 3XL |
Maximum Waist Size | 51 in |
Size (Max. Waist x Inseam) | 51 in x 32 in |
Details
High-Visibility | No |
Fabric Weight | 11 oz |
Insulated for Cold Conditions | Yes |
Protection Type | Cold-Condition Insulated |
ANSI Class | Not Rated |
Color | Tan |
Inseam | 32 in |
Ankle Closure | Zipper |
Number of Outside Pockets | 10 |
Standards | NFPA 2112, NFPA 70E |
Arc Flash PPE Category | 4 |
Features | Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets |
Item | Bib Overalls |
Closure Type | Adjustable Straps, Buckle |
ATPV Rating | 54 cal/sq cm |
Number of Inside Pockets | 1 |
Includes Lining | Yes |
Number of Pockets | 11 |
Garment Material Trade Name | Canvas |
Description
ATPV Rating 54 cal/sq cm, Ankle Closure Zipper, Arc Flash PPE Category 4, Closure Type Adjustable Straps, Buckle, Color Tan, Fabric Weight 11 oz, Features Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets, High-Visibility No, Includes Lining Yes, Inseam 32 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Canvas, Maximum Waist Size 51 in, Minimum Waist Size 49 in, Number of Inside Pockets 1, Number of Outside Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU6-0017-ED_10x7 (LCU6-0017-ED_10x7)
- TINGLEY Tingley 10" Rubber Overboots (1400 MED)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, L, PR (RWG21TL)
- LYLE Reflalum Danger High Voltage, 14"x10", LCU4-0235-RA_14X10 (LCU4-0235-RA_14X10)
- ARIAT Bib Overalls, Gray, L (10034650)
- ARIAT Bib Overalls, Navy, XL (10034731)
- ARIAT Bib Overalls, Navy, L (10034731)
- ARIAT Bib Overalls, Navy, L (10034651)
- ARIAT Bib Overalls, Navy, XL (10034731)
- ARIAT Bib Overalls, Tan, L (10023459)
- RADIANS Workwear Volcore Cotton FR Coverall-KH-5X (FRCA-003K-5X)
- Ariat Arc Flash and Flame Resistant Clothing