Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ariat
Bib Overalls, Tan, 3XL
Mfr # 10023459
Zoro # G102569365
product price: $349.95
/ea
Free Shipping & Returns
$349.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 4
- ANSI Class Not Rated
- Fabric Weight 11 oz
- Ankle Closure Zipper
- Number of Inside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023459
- Zoro # G102569365
- UPC # 889359576288
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3XL |
Size - Body Type | Tall |
Maximum Waist Size | 51 in |
Minimum Waist Size | 49 in |
Size (Max. Waist x Inseam) | 51 in x 36 in |
Details
Arc Flash PPE Category | 4 |
ANSI Class | Not Rated |
Fabric Weight | 11 oz |
Ankle Closure | Zipper |
Number of Inside Pockets | 1 |
ATPV Rating | 54 cal/sq cm |
Insulated for Cold Conditions | Yes |
Protection Type | Cold-Condition Insulated |
Number of Outside Pockets | 10 |
Standards | NFPA 2112, NFPA 70E |
Closure Type | Adjustable Straps, Buckle |
High-Visibility | No |
Color | Tan |
Features | Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets |
Inseam | 36 in |
Item | Bib Overalls |
Includes Lining | Yes |
Number of Pockets | 11 |
Garment Material Trade Name | Canvas |
Description
ATPV Rating 54 cal/sq cm, Ankle Closure Zipper, Arc Flash PPE Category 4, Closure Type Adjustable Straps, Buckle, Color Tan, Fabric Weight 11 oz, Features Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets, High-Visibility No, Includes Lining Yes, Inseam 36 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Canvas, Maximum Waist Size 51 in, Minimum Waist Size 49 in, Number of Inside Pockets 1, Number of Outside Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Antifatigue Mat, Black, 6 ft. L x (415.916X4X6BK)
- 3M SCOTT Scott AV-3000™, Sureseal™ Full Face Respirator, L (805773-83)
- HEADLINE SIGN ADA Sign, Men Restroom Symbol w/Tactile Graphic, Plastic, 6 x 9, Gray (4817)
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- ARIAT Bib Overalls, Gray, L (10034650)
- ARIAT Bib Overalls, Navy, L (10034651)
- ARIAT Bib Overalls, Tan, 4XL (10023459)
- ARIAT Bib Overalls, Navy, L (10034731)
- ARIAT Bib Overalls, Navy, XL (10034731)
- ARIAT Bib Overalls, Tan, L (10023459)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-2XL)
- Ariat Flame Resistant & Arc Flash Overalls & Coveralls