Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ariat
Bib Overalls, Tan, 2XL
Mfr # 10023459
Zoro # G602569346
product price: $349.95
/ea
Free Shipping & Returns
$349.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets
- Arc Flash PPE Category 4
- Insulated for Cold Conditions Yes
- Standards NFPA 2112, NFPA 70E
- Number of Outside Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023459
- Zoro # G602569346
- UPC # 889359576103
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Minimum Waist Size | 45 in |
Size | 2XL |
Maximum Waist Size | 47 in |
Size - Body Type | Short |
Size (Max. Waist x Inseam) | 47 in x 30 in |
Details
Features | Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets |
Arc Flash PPE Category | 4 |
Insulated for Cold Conditions | Yes |
Standards | NFPA 2112, NFPA 70E |
Number of Outside Pockets | 10 |
ATPV Rating | 54 cal/sq cm |
Number of Inside Pockets | 1 |
Fabric Weight | 11 oz |
Ankle Closure | Zipper |
ANSI Class | Not Rated |
High-Visibility | No |
Closure Type | Adjustable Straps, Buckle |
Color | Tan |
Protection Type | Cold-Condition Insulated |
Inseam | 30 in |
Includes Lining | Yes |
Item | Bib Overalls |
Garment Material Trade Name | Canvas |
Number of Pockets | 11 |
Description
ATPV Rating 54 cal/sq cm, Ankle Closure Zipper, Arc Flash PPE Category 4, Closure Type Adjustable Straps, Buckle, Color Tan, Fabric Weight 11 oz, Features Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets, High-Visibility No, Includes Lining Yes, Inseam 30 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Canvas, Maximum Waist Size 47 in, Minimum Waist Size 45 in, Number of Inside Pockets 1, Number of Outside Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A6 Cut Level, Size XXL (2896 (2XL))
- NEESE Outerwear Economy Rain Suit-Yel-XL (10160-55-1-YEL-XL)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-7642 (B33-187-2-7642)
- MSA SAFETY Sweatband, Polyester, Gray (10194761)
- ARIAT Bib Overalls, Navy, XL (10034731)
- ARIAT Bib Overalls, Navy, L (10034651)
- ARIAT Bib Overalls, Navy, XL (10034731)
- ARIAT Bib Overalls, Navy, L (10034731)
- ARIAT Bib Overalls, Tan, 4XL (10023459)
- ARIAT Bib Overalls, Gray, L (10034650)
- CARHARTT Bib Overall, Dark Navy, 42in. x 30in. (101626-410 42 30)
- Ariat Workwear and Protective Clothing