Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ariat
Bib Overalls, Navy, XL
Mfr # 10034731
Zoro # G302569332
product price: $349.95
/ea
Free Shipping & Returns
$349.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Not Rated
- Size - Body Type Tall
- Number of Outside Pockets 10
- Minimum Waist Size 41 in
- Insulated for Cold Conditions Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10034731
- Zoro # G302569332
- UPC # 192904586282
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size - Body Type | Tall |
Minimum Waist Size | 41 in |
Size | XL |
Maximum Waist Size | 43 in |
Size (Max. Waist x Inseam) | 43 in x 34 in |
Details
ANSI Class | Not Rated |
Number of Outside Pockets | 10 |
Insulated for Cold Conditions | Yes |
Includes Lining | Yes |
Features | Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets |
Closure Type | Adjustable Straps, Buckle |
Protection Type | Cold-Condition Insulated |
Arc Flash PPE Category | 4 |
Standards | NFPA 2112, NFPA 70E |
Inseam | 34 in |
High-Visibility | No |
Number of Inside Pockets | 1 |
ATPV Rating | 54 cal/sq cm |
Item | Bib Overalls |
Color | Navy |
Fabric Weight | 11 oz |
Ankle Closure | Zipper |
Garment Material Trade Name | Canvas |
Number of Pockets | 11 |
Description
ATPV Rating 54 cal/sq cm, Ankle Closure Zipper, Arc Flash PPE Category 4, Closure Type Adjustable Straps, Buckle, Color Navy, Fabric Weight 11 oz, Features Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets, High-Visibility No, Includes Lining Yes, Inseam 34 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Canvas, Maximum Waist Size 43 in, Minimum Waist Size 41 in, Number of Inside Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 93 (00093)
- CAROLINES TREASURES Fish Speckled Trout Machine Washable Memory Foam Mat (8737RUG)
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Blue, Size 12 In., PR (G99CRBERSMWR)
- BIG BEAM Exit Sign, LED, Red Letter Color, 3 Faces, EVRXL2RWWU (EVRXL2RWWU)
- ARIAT Bib Overalls, Navy, XL (10034731)
- ARIAT Bib Overalls, Tan, 4XL (10023459)
- ARIAT Bib Overalls, Tan, L (10023459)
- ARIAT Bib Overalls, Gray, L (10034650)
- ARIAT Bib Overalls, Navy, L (10034651)
- ARIAT Bib Overalls, Navy, L (10034731)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, XXL (C81N586-XXL)
- Ariat Workwear and Protective Clothing