Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ariat
Bib Overalls, Navy, XL
Mfr # 10034731
Zoro # G102569341
product price: $349.95
/ea
Free Shipping & Returns
$349.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ankle Closure Zipper
- Size - Body Type Regular
- Minimum Waist Size 41 in
- Includes Lining Yes
- Number of Outside Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10034731
- Zoro # G102569341
- UPC # 192904586213
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size - Body Type | Regular |
Minimum Waist Size | 41 in |
Size | XL |
Maximum Waist Size | 43 in |
Size (Max. Waist x Inseam) | 43 in x 32 in |
Details
Item | Bib Overalls |
Ankle Closure | Zipper |
Includes Lining | Yes |
Inseam | 32 in |
Number of Outside Pockets | 10 |
Fabric Weight | 11 oz |
ANSI Class | Not Rated |
Insulated for Cold Conditions | Yes |
Standards | NFPA 2112, NFPA 70E |
Color | Navy |
Protection Type | Cold-Condition Insulated |
ATPV Rating | 54 cal/sq cm |
Arc Flash PPE Category | 4 |
Number of Inside Pockets | 1 |
Features | Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets |
Closure Type | Adjustable Straps, Buckle |
High-Visibility | No |
Garment Material Trade Name | Canvas |
Number of Pockets | 11 |
Description
ATPV Rating 54 cal/sq cm, Ankle Closure Zipper, Arc Flash PPE Category 4, Closure Type Adjustable Straps, Buckle, Color Navy, Fabric Weight 11 oz, Features Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets, High-Visibility No, Includes Lining Yes, Inseam 32 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Canvas, Maximum Waist Size 43 in, Minimum Waist Size 41 in, Number of Inside Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH SpillCurb (MR8014)
- NOTRAX 12 ft. L x PVC Foam, 3/8" Thick (415S0312BY)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Underground Tape (Caution Buried Electric Line Below) (UT7D)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-2 (PS-187-2-WT-2)
- ARIAT Bib Overalls, Navy, XL (10034731)
- ARIAT Bib Overalls, Gray, L (10034650)
- ARIAT Bib Overalls, Navy, L (10034651)
- ARIAT Bib Overalls, Tan, L (10023459)
- ARIAT Bib Overalls, Tan, 4XL (10023459)
- ARIAT Bib Overalls, Navy, L (10034731)
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, L (O12007)
- Ariat Arc Flash and Flame Resistant Clothing