Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ariat
Bib Overalls, Navy, M, 34/30
Mfr # 10034731
Zoro # G002569366
Free Shipping & Returns
$349.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lining Yes
- Arc Flash PPE Category 4
- ANSI Class Not Rated
- Ankle Closure Zipper
- Maximum Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10034731
- Zoro # G002569366
- UPC # 192904586138
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Waist Size | 34 in |
Size - Body Type | Short |
Minimum Waist Size | 32 in |
Size | M |
Size (Max. Waist x Inseam) | 34 in x 30 in |
Details
Includes Lining | Yes |
Arc Flash PPE Category | 4 |
ANSI Class | Not Rated |
Item | Bib Overalls |
Ankle Closure | Zipper |
Insulated for Cold Conditions | Yes |
Fabric Weight | 11 oz |
Color | Navy |
Inseam | 30 in |
ATPV Rating | 54 cal/sq cm |
Features | Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets |
Number of Inside Pockets | 1 |
High-Visibility | No |
Closure Type | Adjustable Straps, Buckle |
Standards | NFPA 2112, NFPA 70E |
Protection Type | Cold-Condition Insulated |
Number of Outside Pockets | 10 |
Garment Material Trade Name | Canvas |
Number of Pockets | 11 |
Description
ATPV Rating 54 cal/sq cm, Ankle Closure Zipper, Arc Flash PPE Category 4, Closure Type Adjustable Straps, Buckle, Color Navy, Fabric Weight 11 oz, Features Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets, High-Visibility No, Includes Lining Yes, Inseam 30 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Canvas, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Number of Inside Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (19L418)
- TILLMAN Lg Pearl/Gold Goat Plm, Spndx-Cd, PR (1490-L)
- 3M Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF401XAF-GRN)
- 3M Safety Glasses, I/O Anti-Fog ; Anti-Scratch (SCCS07SGAF-GRN)
- ARIAT Bib Overalls, Tan, 4XL (10023459)
- ARIAT Bib Overalls, Tan, L (10023459)
- ARIAT Bib Overalls, Navy, L (10034731)
- ARIAT Bib Overalls, Navy, L (10034651)
- ARIAT Bib Overalls, Gray, L (10034650)
- ARIAT Bib Overalls, Navy, XL (10034731)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-L)
- Ariat Flame Resistant & Arc Flash Overalls & Coveralls