Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ariat
Bib Overalls, Navy, 3XL
Mfr # 10034731
Zoro # G602569339
product price: $359.95
/ea
Free Shipping & Returns
$359.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inside Pockets 1
- Insulated for Cold Conditions Yes
- Arc Flash PPE Category 4
- ANSI Class Not Rated
- Closure Type Adjustable Straps, Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10034731
- Zoro # G602569339
- UPC # 192904586374
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Minimum Waist Size | 49 in |
Size | 3XL |
Size - Body Type | Tall |
Maximum Waist Size | 51 in |
Size (Max. Waist x Inseam) | 51 in x 36 in |
Details
Item | Bib Overalls |
Number of Inside Pockets | 1 |
Insulated for Cold Conditions | Yes |
Arc Flash PPE Category | 4 |
ANSI Class | Not Rated |
Closure Type | Adjustable Straps, Buckle |
ATPV Rating | 54 cal/sq cm |
Color | Navy |
Protection Type | Cold-Condition Insulated |
Features | Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets |
Includes Lining | Yes |
Number of Outside Pockets | 10 |
Standards | NFPA 2112, NFPA 70E |
High-Visibility | No |
Inseam | 36 in |
Fabric Weight | 11 oz |
Ankle Closure | Zipper |
Number of Pockets | 11 |
Garment Material Trade Name | Canvas |
Description
ATPV Rating 54 cal/sq cm, Ankle Closure Zipper, Arc Flash PPE Category 4, Closure Type Adjustable Straps, Buckle, Color Navy, Fabric Weight 11 oz, Features Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets, High-Visibility No, Includes Lining Yes, Inseam 36 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Canvas, Maximum Waist Size 51 in, Minimum Waist Size 49 in, Number of Inside Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 3PK (840558)
- AIR PRODUCTS & CONTROLS Sampling Tube, 120" L, 5/8" H (STN-10.0)
- LEATHER IMPRESSIONS Comfort Fit Ratchet Belt Adjustable One Size 28-48 Inch Customizable Belt - Brown (BL188BR)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- ARIAT Bib Overalls, Navy, L (10034731)
- ARIAT Bib Overalls, Tan, L (10023459)
- ARIAT Bib Overalls, Gray, L (10034650)
- ARIAT Bib Overalls, Navy, XL (10034731)
- ARIAT Bib Overalls, Navy, L (10034651)
- ARIAT Bib Overalls, Tan, 4XL (10023459)
- CARHARTT Bib Overall, Dark Navy, 46in. x 30in. (101626-410 46 30)
- Ariat Arc Flash and Flame Resistant Clothing