Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Ariat
Bib Overalls, Gray, L
Mfr # 10034650
Zoro # G101976492
product price: $174.95
/ea
Free Shipping & Returns
$174.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lining No
- ANSI Class Not Rated
- Closure Type Adjustable Straps, Buckle
- ATPV Rating 15 cal/sq cm
- High-Visibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10034650
- Zoro # G101976492
- UPC # 192904669206
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Minimum Waist Size | 35 in |
Maximum Waist Size | 37 in |
Size - Body Type | Tall |
Size (Max. Waist x Inseam) | 37 in x 34 in |
Description
ATPV Rating 15 cal/sq cm, Ankle Closure Zipper, Arc Flash PPE Category 2, Closure Type Adjustable Straps, Buckle, Color Gray, Fabric Weight 12.5 oz, Features Adjustable Elastic Suspenders With Heavy Duty Buckle Closure, Hip-To-Thigh Leg Zipper With Snap Secured Storm Flap, Multi-Functional Bib Pocket, Side Utility Pockets, High-Visibility No, Includes Lining No, Inseam 34 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name Canvas, Maximum Waist Size 37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (QHR4-YELLOW)
- ERGODYNE Coiled Lanyard, 4 ft., 2 lb. Weight Capacity, Black (3156)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-135 (FS-17-135)
- XPOSE SAFETY Traffic Cone, PVC, 12" H, Orange (OTC12-15-X-S)
- ARIAT Bib Overalls, Navy, L (10034651)
- ARIAT Bib Overalls, Tan, L (10023459)
- ARIAT Bib Overalls, Tan, 4XL (10023459)
- ARIAT Bib Overalls, Navy, XL (10034731)
- ARIAT Bib Overalls, Navy, L (10034731)
- ARIAT Bib Overalls, Navy, XL (10034731)
- DUPONT Proshield 6 SFR Hooded Coverall, Blue, 5XL, Pack of 25 (TM127SBU5X002500)
- Ariat Flame Resistant & Arc Flash Overalls & Coveralls