Shop All Steel Toe Shoes
Ariat
Athletic Shoe, EE, 9, Gray, PR
Mfr # 10040319
Zoro # G009135892
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Upper Boot Material Mesh/TPU Overlays
- Max. Heat Rating 572 Degrees F
- Footwear Shank Type Nylon
- Upper Material Mesh, TPU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10040319
- Zoro # G009135892
- UPC # 195696098957
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Size | 9 |
Footwear Width | EE |
Width | EE |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Yellow, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number 10040319, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERIAN BY HONEYWELL Sperian Face Shield Window 15" W x 8.5" H (GLS204-0001)
- CONDOR Full Body Harness, Universal, Polyester (35KU87)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH2X002500)
- TINGLEY Rain Suit, 3 Piece, 2XL (S56307 XXL)
- ARIAT Athletic Shoe, EE, 11, Gray, PR (10040319)
- ARIAT Athletic Shoe, EE, 8, Black, PR (10040283)
- ARIAT Athletic Shoe, EE, 11, Black, PR (10040283)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 8, PR (RB4895)
- REEBOK Size 12 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 105, 2E Width (582072BLK105)
- TIMBERLAND PRO Athletic Shoe, W, 12, Gray, PR (TB1A1GT9065)
- Ariat Steel Toe Shoes