Shop All Composite Toe Boots and Shoes
Ariat
Athletic Shoe, EE, 8 1/2, Gray, PR
Mfr # 10040319
Zoro # G609135919
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Charcoal/Yellow
- Waterproof No
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10040319
- Zoro # G609135919
- UPC # 195696098940
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | EE |
Width | EE |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Yellow, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number 10040319, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Letter Label, N (DWR-SINGLE-8-N)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- BRADY Number Label, 1, 1-1/2 in. W x 3-1/2 in. H (3450-1)
- BRADY Caution Tag, 5 3/4 in Height, 3 in Width, English (86430)
- ARIAT Size 12 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Size 12 Men's Wellington Boot Composite Work Boot (10020094)
- ARIAT Size 12 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 11 Men's Wellington Boot Composite Work Boot (10020094)
- ARIAT Athletic Shoe, D, 9, Black, PR (10040283)
- ARIAT Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ROCKPORT WORKS Athletic Shoe, W, 9, Black (RK4689-W-09.0)
- Ariat Foot Protection