Shop All Composite Toe Boots and Shoes
Ariat
Athletic Shoe, EE, 15, Black, PR
Mfr # 10040283
Zoro # G610037899
product price: $119.95
/pr
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Non-Marking Sole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10040283
- Zoro # G610037899
- UPC # 195696093600
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | EE |
Width | EE |
Size (PRINT) | 15 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 10040283, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Tacky Mat, White, 36x60", PK4 (095)
- KISHIGO XL Class 2 High Visibility Vest, Orange (1055-XL)
- LYLE Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-1058-HI_12x18)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, XL, PR (97980XL)
- ARIAT Athletic Shoe, EE, 14, Black, PR (10040283)
- ARIAT Athletic Shoe, D, 13, Black, PR (10040283)
- ARIAT Athletic Shoe, EE, 12, Black, PR (10040283)
- ARIAT Work Boots, Composite, Womens, 7, C, Black, PR (10011976)
- ARIAT Size 10-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 6-1/2 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- CARHARTT 6-Inch Work Boot, W, 9, Brown, PR (CMF6720 9W)
- Ariat Foot Protection