Shop All Steel Toe Shoes
Ariat
Athletic Shoe, EE, 11, Black, PR
Mfr # 10040283
Zoro # G109135938
product price: $119.95
/pr
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Mesh, TPU
- Footwear Width EE
- Metal Chip Resisting Sole No
- Metatarsal Guard No
- Footwear Shank Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10040283
- Zoro # G109135938
- UPC # 195696093556
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Footwear Width | EE |
Size | 11 |
Width | EE |
Size (PRINT) | 11 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 10040283, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Audible Alarm, 28 mm, 115 to 230V AC/DC (10700060)
- STRANCO Hanging Aisle Sign, Legend 11 (HPS-FS1212-11)
- BRADY B30 Series Continuous Self-Extinguishing Polyester Labels 2 in W x 100 ft L WT (B30C-2000-443)
- RUBBER-CAL Interlocking Floor Tiles, 1", 1X20X, PK3, 3 PK (03-209)
- ARIAT Athletic Shoe, EE, 8, Black, PR (10040283)
- ARIAT Athletic Shoe, EE, 9, Gray, PR (10040319)
- ARIAT Athletic Shoe, EE, 11, Gray, PR (10040319)
- KEEN Size 8-1/2 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 7, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 8 1/2, Black, PR (N1911-M)
- NEW BALANCE Athletic Shoe, EEEE, 8 1/2, Black, PR (MIDEVOLBG-8.5-4E)
- Ariat Steel Toe Shoes