Shop All Composite Toe Boots and Shoes
Ariat
Athletic Shoe, EE, 10 1/2, Black, PR
Mfr # 10040283
Zoro # G010037895
product price: $119.95
/pr
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Slip-Resistance Value - SATRA Heel - Dry 1.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10040283
- Zoro # G010037895
- UPC # 195696093549
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | EE |
Width | EE |
Size (PRINT) | 10 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 10040283, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KA, Brown, 2"H, PK6 (48JT17)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR (2095-XXL (11))
- MSA SAFETY Self Retracting Lifeline, 20 ft., Clear (63206-00A)
- FIRST ALERT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (PRO5)
- ARIAT Athletic Shoe, EE, 12, Black, PR (10040283)
- ARIAT Athletic Shoe, D, 13, Black, PR (10040283)
- ARIAT Athletic Shoe, EE, 14, Black, PR (10040283)
- ARIAT Work Boots, Womens, 8-1/2, B, Slip On, Blk, PR (10011976)
- ARIAT Size 13 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 7-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- THOROGOOD SHOES Size 11 Men's 6 in Work Boot Composite Work Boot, Black (804-6444)
- Ariat Foot Protection