Shop All Composite Toe Boots and Shoes
Ariat
Athletic Shoe, C, 10 1/2, Gray, PR
Mfr # 10044427
Zoro # G809135955
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Gray/Light Blue
- Waterproof No
- Non-Marking Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10044427
- Zoro # G809135955
- UPC # 195696538699
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | C |
Width | C |
Size (PRINT) | 10 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Light Blue, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number 10044427, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, S (H212001)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (SMP-X91-010)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-4X)
- MCR SAFETY Cut/Abras/Puncture-Resist Gloves, L, PK12 (9277NFL)
- ARIAT Athletic Shoe, B, 10, Gray, PR (10044427)
- ARIAT Athletic Shoe, B, 7 1/2, Gray, PR (10044427)
- ARIAT Athletic Shoe, B, 7, Gray, PR (10044427)
- ARIAT Size 7-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- ARIAT Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Size 7 Women's Wellington Boot Composite Work Boot, Brown Bomber (10029498)
- REEBOK Work Boots, Composite, Men, 12, W, Oxford, PR (RB4177)
- Ariat Foot Protection