Shop All Composite Toe Boots and Shoes
Ariat
Athletic Shoe, B, 10, Gray, PR
Mfr # 10044427
Zoro # G509135941
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Gray/Light Blue
- Waterproof No
- SATRA Rating- Heel Slip on Quarry Tile (Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10044427
- Zoro # G509135941
- UPC # 195696538569
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | B |
Width | B |
Size (PRINT) | 10 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Light Blue, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number 10044427, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Hip Wader Black (8605600)
- DELTANA Residential Letter A Oil Rubbed Bronze 4" (RL4A-10B)
- QUAKEHOLD! Equipment Wall Strap, Black (RW.2X48.B.2.1)
- LYLE High Voltage Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0153-ND_10X7)
- ARIAT Athletic Shoe, B, 7 1/2, Gray, PR (10044427)
- ARIAT Athletic Shoe, C, 10 1/2, Gray, PR (10044427)
- ARIAT Athletic Shoe, B, 7, Gray, PR (10044427)
- ARIAT Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- ARIAT Work Boots, Composite, Womens, 8, B, Black, PR (10011976)
- ARIAT Size 10 Men's Wellington Boot Composite Work Boot (10020094)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 12 (XAN9P/8080AP536-12)
- Ariat Composite Toe Boots and Shoes