Shop All Plain-Toe Work Boots and Shoes
Ariat
Athletic Shoe, B, 10 1/2, Gray, PR
Mfr # 10044427
Zoro # G709232730
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Light Blue
- Gender Women's
- Toe Type Composite
- Footwear Style Athletic Work Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10044427
- Zoro # G709232730
- UPC # 195696538576
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | B |
Width | B |
Size (PRINT) | 10 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Light Blue, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number 10044427, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/9L)
- SIGNMISSION OSHA Notice Sign, Keep This Door Closed, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-19545)
- ROCKY Work Boots, Pln, Ins, Mens, 8-1/2W, Brn, PR (FQ0007114)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- ARIAT Athletic Shoe, C, 8, Gray, PR (10044427)
- ARIAT Work Boots, Plain, Mens, 7, EE, Dark Brown, PR (10002385)
- VIKING 11 Unisex Black (VW49T-11)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 10M, PR (804-6444)
- DUNLOP Knee Boots, Size 12, 15" H, Black, Plain, PR (8990400)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-13)
- NEOS OVERSHOE Winter Boots, Mens, 11M, Buckle, Plain, PR (EXPG/L)
- Ariat Plain-Toe Work Boots and Shoes