Shop All Bulletin Board & Classroom Decorations
Argus
Everyone is welcome here... ARGUS® Poster, 13.375" x 19"
Mfr # TA67341
Zoro # G5440128
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Cardstock
- Recommended Grade 4+
- Recommended Age 9+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Argus
- MFR # TA67341
- Zoro # G5440128
- UPC # 78628673418
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Material | Cardstock |
Recommended Grade | 4+ |
Recommended Age | 9+ Years |
Description
Motivate kids of all ages to succeed with positive messages that promote character development, conflict resolution, diversity, and achievement. Hundreds of value-priced titles allow you to collect and display multiple posters throughout the year. Perfect in classrooms, homes, anywhere! Durable and reusable. 13.38" x 19".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGEL Pen, Energel Rtx, X-Fine, Be (BLN73C)
- ZORO SELECT Long Corrugated Boxes, 17" x 8" x 8", Kraft, 25/Bundle (22XK40)
- NCR PAPER Paper, Carbonless, Cfb Single Pk (NCR5824)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- ARGUS You are valuable. Dont let... ARGUS® Poster, 13.375" x 19" (TA62763)
- MCDONALD PUBLISHING Informational Text Structures Teaching Poster Set (TCRP967)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Confetti Months of the Year (91039)
- RAINBOW Colored Kraft Duo-Finish Paper Roll, Flame, 48in x 200ft, Recommended Age: 5+ Years (0063064)
- BARKER CREEK Nautical Chevron 4" Letter Pop-Outs, 510/Set (3642)
- NEWPATH LEARNING Math Bulletin Board Chart Set, Measurement, Set of 4 (93-2501)
- DOWLING MAGNETS Magnetic Name Plates, PK 20 (735205)
- Argus Bulletin Board & Classroom Decorations