Shop All Pipette Tips & Accessories
Argos Technologies
Pipette Tip, Polypropylene, 10uL, PK960
Mfr # 24501-59
Zoro # G5516358
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Graduated
- Material of Construction Polypropylene
- Capacity 10uL
- Type Low Retention
- Accessory Type Pipette Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Argos Technologies
- MFR # 24501-59
- Zoro # G5516358
- Country of Origin India
- Category Pipette Tips & Accessories
Details
Special Features | Graduated |
Material of Construction | Polypropylene |
Capacity | 10uL |
Type | Low Retention |
Item | Pipette Tip |
Accessory Type | Pipette Tip |
Description
Pipette Tip, Low Retention, Material of Construction Polypropylene, Capacity 10uL, Special Features Graduated, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent, 250 mL. Wash Bottle, 4 Pack (506485-0005)
- INGERSOLL-RAND Tune-Up Kit, for 285B (IRT285B-TK1)
- MAGIC Ice Bucket with Lid, Red, 4L (M16807-4003)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- ARGOS TECHNOLOGIES Pipette Controller, Blue (25300-96)
- ARGOS TECHNOLOGIES Pipette Controller, Gray (25300-98)
- ARGOS TECHNOLOGIES Pipetting Reservoir, Basin, 3mL, PK20 (B3135)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492101)
- DLAB Pipette Lithium Battery (21R852)
- MICROLIT ProTip™ Low Retention Tips, Racked, Non-Sterile, 10mL (R-10000-NS)
- GLOBE SCIENTIFIC Pipette Tip, 1000-10000uL, Nat, PK100 (151250)
- Argos Technologies Pipette Tips & Accessories