Shop All Pipette Tips & Accessories
Argos Technologies
Pipette Tip, Polypropylene, 10uL, PK960
Mfr # 24501-55
Zoro # G5518178
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10uL
- Type Sterile
- Material of Construction Polypropylene
- Special Features Graduated
- Accessory Type Pipette Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Argos Technologies
- MFR # 24501-55
- Zoro # G5518178
- Country of Origin India
- Category Pipette Tips & Accessories
Details
Item | Pipette Tip |
Capacity | 10uL |
Type | Sterile |
Material of Construction | Polypropylene |
Special Features | Graduated |
Accessory Type | Pipette Tip |
Description
Pipette Tip, Sterile, Material of Construction Polypropylene, Capacity 10uL, Special Features Graduated, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Combined Form Hydrometer, 0.800/0.910 (B61821-0200)
- SPER SCIENTIFIC Turbidity Sample Cell (LUTU-CELL)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 33x40", 2.0mL, Clear, PK200 (5034)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 5, PK 12 (33309)
- ARGOS TECHNOLOGIES Pipetting Reservoir, Basin, 3mL, PK20 (B3135)
- ARGOS TECHNOLOGIES Pipette Controller, Gray (25300-98)
- ARGOS TECHNOLOGIES Pipette Controller, Blue (25300-96)
- GLOBE SCIENTIFIC Storage Rack, Neutral, Accessory, PK6 (150014)
- MTC BIO MTC Bio Reservoir For Multi Channel Pipettes, 100 ml, Sterile, 5 Per Bag, 200 Pack (P8100-5S)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1250uL, Bulk, PK1000 (151153B)
- CELLTREAT Aspirating Bulb, Bag, Black, Rubber, PK12 (229279)
- Argos Technologies Pipette Tips & Accessories