Shop All Pipette Tips & Accessories
Argos Technologies
Pipette Tip, Polypropylene, 10uL, PK960
Mfr # 24501-54
Zoro # G7280245
$45.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Special Features Graduated
- Material of Construction Polypropylene
- Capacity 10uL
- Type Standard
- Accessory Type Pipette Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Argos Technologies
- MFR # 24501-54
- Zoro # G7280245
- Country of Origin India
- Category Pipette Tips & Accessories
Details
Special Features | Graduated |
Item | Pipette Tip |
Material of Construction | Polypropylene |
Capacity | 10uL |
Type | Standard |
Accessory Type | Pipette Tip |
Description
Pipette Tip, Standard, Material of Construction Polypropylene, Capacity 10uL, Special Features Graduated, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAECE Stopper, Foam, 46-50mm, PK80 (L800-D2)
- BASCO Accu-Pour Measuring Pitcher, 128 oz (GM400)
- MIDWEST FASTENER 1-3/32" x 1-3/8" x 1-1/2" #16 Cork Stoppers 5PK (64461)
- DETECTAMET Detectable Scoop, 250mL, Plastic, Blue, PK5 (515-S089-S048-P01)
- ARGOS TECHNOLOGIES Pipette Controller, Blue (25300-96)
- ARGOS TECHNOLOGIES Pipetting Reservoir, Basin, 3mL, PK20 (B3135)
- ARGOS TECHNOLOGIES Pipette Controller, Gray (25300-98)
- ACCURIS INSTRUMENTS Pipette Tips, 10ml, PK100 (P7700-T10M)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 200µL (229044)
- GLOBE SCIENTIFIC Storage Rack, Neutral, Accessory, PK6 (150014)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1250uL, Bulk, PK1000 (151153B)
- Argos Technologies Pipettes & Pipettors