Shop All Pipette Tips & Accessories
Argos Technologies
Pipette Tip, Polypropylene, 10uL, PK960
Mfr # 24501-53
Zoro # G5519228
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10uL
- Material of Construction Polypropylene
- Type Low Retention
- Special Features Graduated
- Accessory Type Pipette Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Argos Technologies
- MFR # 24501-53
- Zoro # G5519228
- Country of Origin India
- Category Pipette Tips & Accessories
Details
Capacity | 10uL |
Material of Construction | Polypropylene |
Type | Low Retention |
Item | Pipette Tip |
Special Features | Graduated |
Accessory Type | Pipette Tip |
Description
Pipette Tip, Low Retention, Material of Construction Polypropylene, Capacity 10uL, Special Features Graduated, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 120cc, PK48 (PLC-06591)
- RPI PBS, 10X Powder Concentrate, 10 L (P32200-10000.0)
- UNITED Support Stand, 24in, 1/2in, Stl, Base/Rod (SSB6X9)
- DYNALON Automatic Buret, Clear, Class B, 25mL (896954-1025)
- ARGOS TECHNOLOGIES Pipette Controller, Blue (25300-96)
- ARGOS TECHNOLOGIES Pipette Controller, Gray (25300-98)
- ARGOS TECHNOLOGIES Pipetting Reservoir, Basin, 3mL, PK20 (B3135)
- AMERICAN SCIENTIFIC MoleTek 1000ul Universal Non-Filtered Pipet, Polypropylene, 96/rack, 960/case, 960PK (147217A)
- HEATHROW SCIENTIFIC Filler, Rubber, 1mL Cap., 1.1" H, PK24 (HS20629A)
- SCILOGEX LABORATORY Replacement Battery for Pipette Filler (248646-RB)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492101)
- Argos Technologies Pipettes & Pipettors