Shop All Autoclaves
This Product is Discontinued
Argos Technologies
Micro-Incinerator Heating Element, 6in (Discontinued)
Mfr # S3011H
Zoro # G5432990
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Ceramic
- Voltage (AC) 120V AC
- Chamber Diameter 39/64 in
- Temp. Range 5 Degrees to 40 Degrees C
- Temp. Range (C) 5 Degrees to 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Argos Technologies
- MFR # S3011H
- Zoro # G5432990
- Country of Origin Taiwan, Province of China
- Category Autoclaves
Dimensions
Chamber Diameter | 39/64 in |
Overall Depth | 6 in |
Chamber Height | 1 3/4 in |
Overall Height | 1 3/4 in |
Overall Width | 1 3/4 in |
Chamber Length | 6 in |
Chamber Width | 1 3/4 in |
Details
Item | Micro-Incinerator Heating Element |
Material | Ceramic |
Voltage (AC) | 120V AC |
Temp. Range | 5 Degrees to 40 Degrees C |
Temp. Range (C) | 5 Degrees to 40 Degrees C |
Range | 5 Degrees to 40 Degrees C |
Watts | 200 W |
Amps AC | 1.6 A |
Temp. Accuracy (F) | 1500 Degrees F |
Temp. Accuracy (C) | +/-10 Degrees C |
Max. Temp. (C) | 815 Degrees C |
Special Features | Uses Infrared Heat |
Description
Micro-Incinerator Heating Element, Temp. Range (C) 5 Degrees to 40 Degrees C, Temp. Accuracy (F) 1500 Degrees F, Temp. Range 5 Degrees to 40 Degrees C, Max. Temp. (C) 815 Degrees C, Temp. Accuracy (C) +/-10 Degrees C, Material Ceramic, Range 5 Degrees to 40 Degrees C, Chamber Height 1 3/4 in, Chamber Width 1 3/4 in, Chamber Length 6 in, Chamber Diameter 39/64 in, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Overall Depth 6 in, Voltage (AC) 120V AC, Amps AC 1.6 A, Watts 200 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.