Shop All Pipette Tips & Accessories
Argos Technologies
Long Pipette Tip, PP, 10uL, PK960
Mfr # 24501-77
Zoro # G7238884
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 10uL
- Type Low Retention
- Material of Construction Polypropylene
- Special Features Graduated
- Accessory Type Long Pipette Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Argos Technologies
- MFR # 24501-77
- Zoro # G7238884
- Country of Origin India
- Category Pipette Tips & Accessories
Details
Capacity | 10uL |
Item | Long Pipette Tip |
Type | Low Retention |
Material of Construction | Polypropylene |
Special Features | Graduated |
Accessory Type | Long Pipette Tip |
Description
Long Pipette Tip, Low Retention, Material of Construction Polypropylene, Capacity 10uL, Special Features Graduated, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Parafilm Dispenser, Acrylic, Clear (HS234524)
- MEMMERT Constant Climate Chamber, 256 L, 0 to 70 (HPP260eco)
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- ZORO SELECT Mini Pipet, 1000uL, Black (PMP1000)
- ARGOS TECHNOLOGIES Pipetting Reservoir, Basin, 3mL, PK20 (B3135)
- ARGOS TECHNOLOGIES Pipette Controller, Blue (25300-96)
- ARGOS TECHNOLOGIES Pipette Controller, Gray (25300-98)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK1000 (150035)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 1000µL (229047)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492101)
- EPPENDORF Pipetter Tips, 1000 to 5000uL, PK120 (022491261)
- Argos Technologies Pipette Tips & Accessories