Shop All Pipette Tips & Accessories
Argos Technologies
Long Pipette Tip, PP, 10uL, PK960
Mfr # 24501-73
Zoro # G7239505
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10uL
- Type Sterile
- Special Features Graduated
- Material of Construction Polypropylene
- Accessory Type Long Pipette Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Argos Technologies
- MFR # 24501-73
- Zoro # G7239505
- Country of Origin India
- Category Pipette Tips & Accessories
Details
Capacity | 10uL |
Item | Long Pipette Tip |
Type | Sterile |
Special Features | Graduated |
Material of Construction | Polypropylene |
Accessory Type | Long Pipette Tip |
Description
Long Pipette Tip, Sterile, Material of Construction Polypropylene, Capacity 10uL, Special Features Graduated, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8540)
- ZORO SELECT TEST TUBE RACK BLUE UNITED SCIENTIFIC (TTHP01)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- BENCHMARK SCIENTIFIC Block, 35 X 2.0Ml (H5000-20)
- ARGOS TECHNOLOGIES Pipette Controller, Gray (25300-98)
- ARGOS TECHNOLOGIES Pipetting Reservoir, Basin, 3mL, PK20 (B3135)
- ARGOS TECHNOLOGIES Pipette Controller, Blue (25300-96)
- LAB SAFETY SUPPLY Micro Tip 100-1000ul Sterile, Grad, PK960 (21R711)
- SCILOGEX LABORATORY Replacement Battery for Pipette Filler (248646-RB)
- MICROLIT ProTip™ Low Retention Tips, Racked, Non-Sterile, 5mL (R-5000-NS)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Rack, PK1000 (151140R)
- Argos Technologies Pipette Tips & Accessories