Shop All Pipette Tips & Accessories
Argos Technologies
Long Pipette Tip, PP, 10uL, PK960
Mfr # 24501-71
Zoro # G7238988
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low Retention
- Capacity 10uL
- Material of Construction Polypropylene
- Special Features Graduated
- Accessory Type Long Pipette Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Argos Technologies
- MFR # 24501-71
- Zoro # G7238988
- Country of Origin India
- Category Pipette Tips & Accessories
Details
Type | Low Retention |
Capacity | 10uL |
Material of Construction | Polypropylene |
Special Features | Graduated |
Item | Long Pipette Tip |
Accessory Type | Long Pipette Tip |
Description
Long Pipette Tip, Low Retention, Material of Construction Polypropylene, Capacity 10uL, Special Features Graduated, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCALI Escali L125 Maximum Precision Digital Lab Scale, 125g x 0.01g, Stainless Steel Removable Top (L125)
- OAKTON Buffer Solution, pH, 7.00,500 mL (00654-04)
- HEATHROW SCIENTIFIC 40 SLIDE HOLDER POLYETHYLENE (HS15981A)
- CAFRAMO Pitched Blade Propellor (A511)
- ARGOS TECHNOLOGIES Pipette Controller, Gray (25300-98)
- ARGOS TECHNOLOGIES Pipetting Reservoir, Basin, 3mL, PK20 (B3135)
- ARGOS TECHNOLOGIES Pipette Controller, Blue (25300-96)
- MICROLIT ProTip™ Low Retention Tips, Racked, Non-Sterile, 10mL (R-10000-NS)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151146)
- CELLTREAT Aspirating Bulb, Bag, Black, Rubber, PK12 (229279)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 10uL, Sterile, PK960 (151154RS-96)
- Argos Technologies Pipettes & Pipettors