Shop All Cryogenic Equipment
Argos Technologies
Ice Pan, 5in H x 12in L, Blue
Mfr # B8804B
Zoro # G5434016
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polystyrene
- Color Blue
- Overall Height 5 in
- Overall Length 12 in
- Overall Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Argos Technologies
- MFR # B8804B
- Zoro # G5434016
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 5 in |
Overall Length | 12 in |
Overall Width | 9 in |
Overall Diameter | 9 in |
Details
Item | Ice Pan |
Material | polystyrene |
Color | Blue |
Volume | 4 L |
Holds | Cooler Blocks, Cryogenic Tubes |
Description
Ice Pan, Polystyrene, Blue, Overall Height 5 in, Overall Width 9 in, Overall Length 12 in, Overall Diameter 9 in, Volume 4 L, Holds Cooler Blocks, Cryogenic Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L-K INDUSTRIES Centrifuge, Benchtop Type, 18" H, 28" W (LB14-D120C)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., PP (49H034)
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PP, PK1000 (119040A)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- SCIENTIFIC SPECIALTIES Cryo-Freeze Storage Boxes, 25 Capacity, Vented, Assorted, 5/pk, 5PK (145925)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, White, PK12 (HS2860A)
- HEATHROW SCIENTIFIC Divider, 49 Cell, 7x7, PK12 (HS2860G)
- HEATHROW SCIENTIFIC Box 15 And 50mL, Purple, PK5 (HS23271A)
- TEMPSHIELD Cryo-Gaiters(TM), PR (CPGR)
- HEATHROW SCIENTIFIC 16 Cell Divider, 50mL Tubes, Pk10 (HS2860P)
- Argos Technologies Lab Cooling Equipment