Shop All Lab Ice Buckets
This Product is Discontinued
Argos Technologies
Ice Bucket, 6.75in H x 10.88in L, Blue (Discontinued)
Mfr # B9905B
Zoro # G5434031
This Product is Discontinued
Key Features
- Material polystyrene
- Color Blue
- Overall Height 6.75 in
- Overall Length 10.88 in
- Overall Width 12.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Argos Technologies
- MFR # B9905B
- Zoro # G5434031
- Country of Origin United States
- Category Lab Ice Buckets
Dimensions
Overall Height | 6.75 in |
Overall Length | 10.88 in |
Overall Width | 12.13 in |
Overall Diameter | 12.13 in |
Details
Item | Ice Bucket |
Material | polystyrene |
Color | Blue |
Holds | Cooler Blocks, Cryogenic Tubes |
Volume | 5 L |
Description
Ice Bucket, Polystyrene, Blue, Overall Height 6.75 in, Overall Width 12.13 in, Overall Length 10.88 in, Overall Diameter 12.13 in, Volume 5 L, Holds Cooler Blocks, Cryogenic Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.