Shop All Test Tube Racks & Holders
Argos Technologies
EPS Microtube Rack, White, PK100
Mfr # 06755-02
Zoro # G0748529
product price: $394.99
/pk 100, $3.95/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 in
- Color White
- Material Expanded Polystyrene
- Overall Height 3 in
- Holds (100) Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Argos Technologies
- MFR # 06755-02
- Zoro # G0748529
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Overall Width | 4 in |
Overall Height | 3 in |
Overall Length | 14 1/2 in |
Compartment Length | 14 1/2 in |
Compartment Width | 4 1/8 in |
Details
Color | White |
Material | Expanded Polystyrene |
Holds | (100) Tubes |
Item | EPS Microtube Rack |
Product Type | Microtube Rack |
Autoclavable | No |
Compatible Product Type | 0.5 mL Tubes, 2 mL Tubes |
Number of Compartments | 100 |
Total Holding Capacity | (100) Tubes |
Description
Item EPS Microtube Rack, Number of Compartments 100, Autoclavable No, Material Expanded Polystyrene, White, Includes Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Swab, 7 3/8 in L, 6 3/4 in Hand L, PK50 (CM502)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150)
- AMSCOPE Dual Channel White Ultraviolet LED Ring Light (LED-5WUV)
- UNITED SCIENTIFIC Tubing, Vacuum, 18 Inch Length (TUBEFK)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, GREEN, PK5 (HS29025C)
- HEATHROW SCIENTIFIC Pop-Up Tube Rack 50 mL, PK2 (HS24319)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16 (F18759-0001)
- GLOBE SCIENTIFIC Tube Rack, 20mm, Full Size, Blue (456640B)
- UNITED SCIENTIFIC Wooden Test Tube Rack, 12-Tube (TTHW03)
- UNITED SCIENTIFIC Test Tube Rack, Wire, Epoxy-Coated, 24 p (TTWE03)
- UNITED SCIENTIFIC Test Tube Rack, Stainless Steel (TTRSS25)
- Argos Technologies Test Tube Racks & Holders