Shop All Gun Safes
Argos By Datum
Pistol Safe, Keyed Lock, 38 lbs, Up to 12 Pistols
Mfr # WMC-6-331208
Zoro # G0706717
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 38 lbs
- Lock Style Keyed Lock
- Outside Width 12 in
- Outside Height 33 in
- Outside Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Argos By Datum
- MFR # WMC-6-331208
- Zoro # G0706717
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 12 in |
Outside Height | 33 in |
Outside Depth | 8 in |
Inside Width | 11.75 in |
Details
Net Weight | 38 lbs |
Lock Style | Keyed Lock |
Holds | Up to 12 Pistols |
Material | Steel |
Item | Pistol Safe |
Color | Sand |
Description
Pistol Locker,6H Key Lock,Desert Sand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Red (30164RED)
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 5 7/8 in H (GS4840 -0 ROD)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Double Mount U-Shape Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (76325)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 3/4 in W, 5 in H, 9 1/2 in L, Light Blue (PB30-F Lt Blue)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- REMINGTON Express 24-Gun Fireproof & Waterproof Gun Safe with Electronic Lock, Graphite Satin Metallic Finish (SAR5924E)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 22.9 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E-P)
- SPORTS AFIELD Preserve 60-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA7240P)
- SENTRY SAFE Pistol Safe, Keyed Lock, 6.5 lbs, 0.1 cu ft, Not Rated, Pistol (PP1K)
- LIBERTY SAFE SAFE POWER OUTLET KIT (11015-011)
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 72 lbs, 5 Long Guns (905)
- Argos By Datum Gun Safes