Shop All Gun Safes
Argos By Datum
Pistol Safe, Hasp Lock, 14 lbs, Up to 2 pistols
Mfr # WMC-1-059511H
Zoro # G0705770
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 14 lbs
- Lock Style Hasp Lock
- Outside Width 10 in
- Outside Height 5 in
- Outside Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Argos By Datum
- MFR # WMC-1-059511H
- Zoro # G0705770
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 10 in |
Outside Height | 5 in |
Outside Depth | 11 in |
Inside Width | 9 in |
Details
Net Weight | 14 lbs |
Lock Style | Hasp Lock |
Holds | Up to 2 pistols |
Includes | Â Includes a foam insert to protect items stored inside. |
Material | Steel |
Item | Pistol Safe |
Color | Tan |
Description
Pistol Locker,Hasp Lock,Desert Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Leak Gauge, Tank, 44 In, 2 In NPT (K-2-44)
- METRO Shelf, Wire , Epoxy, 24X60, Metro (2460NK3)
- ZORO SELECT Shelf Liner, 36"D x 48"W, Black (5GRK3)
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 48x48, 2 Floor Locks, Load Retainers (PDEH48-6PH2FLLR)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 21.1 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E)
- LIBERTY SAFE SAFE POWER OUTLET KIT (11015-011)
- BUFFALO OUTDOORS Pistol Safe, Digital Lock, 12 lbs, .57 cu ft, 1 Pistol (PPSFB)
- REMINGTON Express 44-Gun Fireproof & Waterproof Gun Safe with Electronic Lock, Graphite Satin Metallic Finish (SAR5944E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns (PS30-WTPG-75E)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 506 lbs, 17.7 cu ft, 30 minute Fire Rating, (24) Guns (MGL24-AS-E)
- Argos By Datum Gun Safes