Shop All Gun Safes
Argos By Datum
Pistol Safe, Digital Lock, 38 lbs, Up to 12 Pistols
Mfr # WMC-6-331208C
Zoro # G0706443
product price: $1,920.99
/ea
Free Shipping & Returns
$1,920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 38 lbs
- Lock Style Digital Lock
- Outside Width 12 in
- Outside Height 33 in
- Outside Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Argos By Datum
- MFR # WMC-6-331208C
- Zoro # G0706443
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 12 in |
Outside Height | 33 in |
Outside Depth | 8 in |
Inside Width | 11.75 in |
Details
Net Weight | 38 lbs |
Lock Style | Digital Lock |
Holds | Up to 12 Pistols |
Material | Steel |
Item | Pistol Safe |
Color | Black |
Description
Pistol Locker,6H Digital Lock,Stealth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Speed Control Lid Support, Upward (4CRN4)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Blue (3-220B-6)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSSS)
- ZORO SELECT DRUM VENT, DUAL ACTION, BRASS (08101)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 21.1 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 22.9 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E-P)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14 cu ft, 60 minute Fire Rating (MBF6032E)
- LIBERTY SAFE SAFE POWER OUTLET KIT (11015-011)
- SENTRY SAFE Pistol Safe, Electronic Lock, 11.9 lbs, 0.08 cu ft, Not Rated, Pistol (QAP1E)
- FLEMING SUPPLY Pistol Safe, Digital Lock, 9.96 lbs, Pistol, Valuables (577659XDE)
- Argos By Datum Gun Safes